
2 in. FPT X 2 in. D FPT Galvanized Malleable Iron Coupling
Mfr # 8700133807
Zoro # G3908820
product price: $18.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8700133807
Zoro #
G3908820
UPC #
690291030857
Country of Origin
United States
Description
Anvil International offers the broadest line of Malleable Iron Fitting in galvanized finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil class 150 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar)
- • Galvanized finish that resists rust in water, air and steam applications
- • National pipe threads for creating tighter seals than straight threads
- • Which has high tensile strength
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.