
206 1/2 BLK STL SIDE BEAM BRKT
Mfr # 0500092325
Zoro # G7574123
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Material
Steel
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Color
Black
Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500092325
Zoro #
G7574123
UPC #
69029113904
Country of Origin
United States
Dimensions
Size
1/2 in
Details
Material
Steel
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.