Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

206 1/2 PLT STL SIDEBEAM BRCKT

  • Mfr # 0500341516

  • Zoro # G7573326


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Material
Steel
Finish
Galvanized
Standards
ASTM A153, ASTM A1011 CS, Type A, B or C, UL/FM
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500341516
Zoro #
G7573326
UPC #
069029114594
Country of Origin
United States

Dimensions

Size
1/2 in

Details

Material
Steel
Finish
Galvanized
Standards
ASTM A153, ASTM A1011 CS, Type A, B or C, UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.