Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

206 5/8 BLK STL SIDE BEAM BRKT

  • Mfr # 0500092341

  • Zoro # G7575663


product price: $12.99
/ea

Key Features

Material
Steel
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Color
Black
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500092341
Zoro #
G7575663
UPC #
069029113905
Country of Origin
United States

Dimensions

Size
5/8 in

Details

Material
Steel
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.