Shop ANVIL
See all product information
Create Account
228 11/2 #4 GAL STL UFS BM CLP
- Mfr # 0500345624
- Zoro # G7574333
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Material - Couplings
Forged Steel
Finish
Galvanized
Standards
ASTM A153; ASTM A668 or A1030; MSS SP58, SP69; UL/FM
Size
4 in; 1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0500345624
- Zoro #
- G7574333
- UPC #
- 69029183285
- Country of Origin
- United States
Dimensions
- Size
- 4 in; 1-1/2 in
Details
- Material - Couplings
- Forged Steel
- Finish
- Galvanized
- Standards
- ASTM A153; ASTM A668 or A1030; MSS SP58, SP69; UL/FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.