Zoro Homepage

260 31/2 ZP STL ADJ CLEVIS HGR

  • Mfr # 0500359625

  • Zoro # G7574753


product price: $7.89
/ea

Key Features

Material
Steel
Trade Size
3-1/2 in
Finish
Galvanized
Standards
ASTM A153, ASTM A1011 CS, Type A, B or C, MSS SP58, SP69, UL/FM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500359625
Zoro #
G7574753
UPC #
69029110135
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in

Details

Material
Steel
Finish
Galvanized
Standards
ASTM A153, ASTM A1011 CS, Type A, B or C, MSS SP58, SP69, UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.