Zoro Homepage

281 3/8 BLK CONCRETE WEDGE NUT

  • Mfr # 0500210612

  • Zoro # G7573396


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Carbon Steel
Length
2-7/32"
Thread Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500210612
Zoro #
G7573396
UPC #
69029114177
Country of Origin
United States

Dimensions

Length
2-7/32"
Thread Size
3/8"

Details

Material
Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.