Zoro Homepage

282 3/4 ZP MI CNCRT INSERT NUT

  • Mfr # 0500371232

  • Zoro # G7575374


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Malleable Iron
Finish
Plain
Length
2-3/16"
Thread Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500371232
Zoro #
G7575374
UPC #
069029114723
Country of Origin
United States

Dimensions

Length
2-3/16"
Thread Size
3/4"

Details

Material
Malleable Iron
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.