
282 3/8 BLK MI CONCRT INS NUT
Mfr # 0500211107
Zoro # G7573712
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Material
Malleable Iron
Thread Size
3/8"
Length
2-3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500211107
Zoro #
G7573712
UPC #
69029114183
Country of Origin
United States
Dimensions
Thread Size
3/8"
Length
2-3/16"
Details
Material
Malleable Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.