Zoro Homepage

299 1TX11/8PX1GFS W/PIN CLEVIS

  • Mfr # 0500218300

  • Zoro # G7573868


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Trade Size
1 in x 1-1/8 in x 1 in
Color
Black
Standards
ASTM A668 or A1030, MSS SP58, SP69, UL/FM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500218300
Zoro #
G7573868
UPC #
69029114262
Country of Origin
United States

Dimensions

Trade Size
1 in x 1-1/8 in x 1 in

Details

Material
Forged Steel
Color
Black
Standards
ASTM A668 or A1030, MSS SP58, SP69, UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.