Zoro Homepage

300 1 ADJ F/INS LINE CLEVIS

  • Mfr # 0500220231

  • Zoro # G7573877


product price: $12.65
/ea

Key Features

Material
Steel
Trade Size
1 in
Finish
Black
Standards
ASTM A1011 CS, Type A, B or C; MSS SP58, SP69; UL/FM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500220231
Zoro #
G7573877
UPC #
069029114270
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Material
Steel
Finish
Black
Standards
ASTM A1011 CS, Type A, B or C; MSS SP58, SP69; UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.