Shop ANVIL
See all product information
Create Account
Hex Locknut Hex Locknut, 3/8" Pipe, FNPT, Malleable Iron, Class 150
Mfr # 0318913407
Zoro # G2651905
product price:Â
$
4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Specific Fitting Shape
Hex Locknut
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/8"
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0318913407
- Zoro #
- G2651905
- UPC #
- 690291036934
- Country of Origin
- United States
Dimensions
- Pipe Size (Fittings)
- 3/8"
- Hex Size
- 1"
- Pipe Size - Pipe Fitting
- 3/8 in
- Overall Length
- 9/32 in
- Nominal Pipe Size
- 3/8 in
- Thread Size
- 3/8
- Wire Rope Length
- 9/32 in
- Length
- 9/32 in
Description
Locknut, 3/8 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, A197, NPT, 3/8, For Pipe Schedule Schedule 40, Not Applicable Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Black