Zoro Homepage

8700162459 0.37 in. Galvanized Lock Nut

  • Mfr # 46225

  • Zoro # G616348531


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46225
Zoro #
G616348531
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 3/8 in. End 1 Type: FPT Finish: Galvanized Material: Malleable Iron Product Type: Lock Nut Compatible Pipe Material: Iron Color Family: Silver Maximum Pressure: 15 psi Iron Pipe Fitting Type: Galvanized Fits For: For Water and Waste Applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.