
89 1/2X8 BLK RETAINING CLIP
Mfr # 0500008222
Zoro # G7573624
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Overall Length
8 in
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500008222
Zoro #
G7573624
UPC #
69029113431
Country of Origin
United States
Dimensions
Overall Length
8 in
Details
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.