Zoro Homepage

89 3/8X8 BLK RETAINING CLIP

  • Mfr # 0500008123

  • Zoro # G7574988


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Overall Length
8 in
Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500008123
Zoro #
G7574988
UPC #
69029113427
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Standards
ASTM A1011 CS, Type A, B or C, UL/FM
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.