Shop ANVIL

Insert Reducer Insert, 2" x 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362214405

  • Zoro # G9695673


product price:  $19.49
/ea

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 1"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362214405
Zoro #
G9695673
UPC #
690291092503
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1"
Pipe Size - Pipe Fitting
2 in x 1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 1"

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Insert
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Insert
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 3000
Number of Holes
2
Fitting Side B Type
Socket
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 80
Fitting Side A Type
Socket
Application
Gases, Oils
Color
Black
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Manufacture Location
Globally Sourced

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 1 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.