Cushioned U-Bolt, 1/2"-13, 4 9/16 in W, 4 1/2 in H, Plastic Steel

  • Mfr # 0500018106

  • Zoro # G2653411


product price:  $19.79
/ea
Sold in multiples of 50 for $989.50

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
4 1/2 in
Inside Width/Diameter
4 9/16 in
For Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500018106
Zoro #
G2653411
UPC #
690291136566
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Inside Height
4 1/2 in
Inside Width/Diameter
4 9/16 in
For Pipe Size
4 in
Thread Length
3 in
Width Across Centers of Tips
5-1/16 in
Width (In.)
4 9/16 in
Inside Length
4 1/2 in
Pipe Size (In.)
4 in
Inside Width
4 9/16 in

Details

Item
Cushioned U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Plastic
Number of Nuts Included
4
Type
Cushioned U-Bolt
Includes
4 Hex Nuts
Max. Load (Lb.)
2,700
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Made in USA*
Thread Type
Coarse
Maximum Temperature
225 Degrees F
Manufacturer Location
Made in USA*
Head Shape
Headless
Drive Type
No Drive
Material Type
Steel
Working Load Limit
2,700 lb
Material Quality Standards
A-A-1192A (Type 24), WW-H-171-E (Type 24), ANSI/MSS SP-69, MSS SP-58 (Type 24)

Description

Cushioned U-Bolt, Cushioned U-Bolt, Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 4 1/2 in, Inside Width 4 9/16 in, Pipe Size (In.) 4 in, Characteristics -, Includes 4 Hex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.