Zoro Homepage

Eye Nut, 1-1/2" Thread Size, 1-1/4 in Thread Lg, Steel, Black

  • Mfr # 0500212683

  • Zoro # G7575654


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Thread Length
1-1/4 in
Material
Steel
Finish
Black
Eye Outside Diameter
9/2 in
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500212683
Zoro #
G7575654
UPC #
69029114202
Country of Origin
United States

Dimensions

Thread Size
1-1/2"
Thread Length
1-1/4 in
Eye Outside Diameter
9/2 in
Overall Height
5-5/8 in
Eye inside Diameter
2-1/2 in

Details

Item
Eye Nut
Material
Steel
Finish
Black
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.