Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Nut, 1/2" Thread Size, 5/8 in Thread Lg, Steel, Galvanized

  • Mfr # 0500373121

  • Zoro # G7575216


product price: $25.85
/ea

Key Features

Thread Length
5/8 in
Material
Steel
Finish
Galvanized
Eye Outside Diameter
63/32 in
Overall Height
2-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500373121
Zoro #
G7575216
UPC #
69029114732
Country of Origin
United States

Dimensions

Thread Size
1/2"
Thread Length
5/8 in
Eye Outside Diameter
63/32 in
Overall Height
2-9/16 in
Eye inside Diameter
1-5/32 in

Details

Item
Eye Nut
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Type
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.