Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Grade E, 5 in.

  • Mfr # 0390080059

  • Zoro # G3930486


product price: $55.19
/ea

Key Features

For Coupling Size
5 in
Color
Black
Gasket Type
Flange
Metal Detectable
No
Thickness
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390080059
Zoro #
G3930486
UPC #
690291110566
Country of Origin
United States

Dimensions

For Coupling Size
5 in
Thickness
0.66 in
Size
5"
Inside Dia.
5 1/4 in
Outside Diameter
5 in

Details

Color
Black
Gasket Type
Flange
Metal Detectable
No
Color Code Stripe
1 Green, 1 Red
Item
Cam and Groove Gasket
Material
EPDM
Standards
ASTM D2000, NSF Certified
Package Type
Packet
Gasket Material
EPDM
X-Ray Detectable
No
Gaskets per Package
1

Description

Cam and Groove Gasket, EPDM, For Coupling Size 5 in, Black, Outside Diameter 5 in, Inside Dia. 5 1/4 in, Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.