Zoro Homepage

Flange Gasket, Grade E, 6 in.

  • Mfr # 0390080067

  • Zoro # G3930477


product price: $70.39
/ea

Key Features

For Coupling Size
6 in
Color
Black
Gasket Type
Flange
Metal Detectable
No
Thickness
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390080067
Zoro #
G3930477
UPC #
690291110573
Country of Origin
United States

Dimensions

For Coupling Size
6 in
Thickness
0.66 in
Size
6"
Inside Dia.
6 5/16 in
Outside Diameter
6 in

Details

Color
Black
Gasket Type
Flange
Metal Detectable
No
Color Code Stripe
1 Green, 1 Red
Item
Cam and Groove Gasket
Material
EPDM
Standards
ASTM D2000, NSF Certified
Gasket Material
EPDM
X-Ray Detectable
No
Package Type
Packet
Gaskets per Package
1

Description

Cam and Groove Gasket, EPDM, For Coupling Size 6 in, Black, Outside Diameter 6 in, Inside Dia. 6 5/16 in, Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.