Zoro Homepage

Cam and Groove Gasket, 8-5/16, 390080083

  • Mfr # 0390080083

  • Zoro # G3930468


product price: $91.79
/ea
Free Shipping & Returns

Key Features

For Coupling Size
8 in
Color
Black
Gasket Type
Flange
Metal Detectable
No
Thickness
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390080083
Zoro #
G3930468
UPC #
690291110580
Country of Origin
United States

Dimensions

For Coupling Size
8 in
Thickness
0.79 in
Size
8"
Inside Dia.
8 5/16 in
Outside Diameter
8 in

Details

Color
Black
Gasket Type
Flange
Metal Detectable
No
Color Code Stripe
1 Green, 1 Red
Item
Cam and Groove Gasket
Basic Pipe Fitting Shape
Gasket
Material
EPDM
Standards
ASTM D2000, NSF
Gaskets per Package
1
X-Ray Detectable
No
Gasket Material
EPDM
Package Type
Packet

Description

Cam and Groove Gasket, EPDM, For Coupling Size 8 in, Black, Outside Diameter 8 in, Inside Dia. 8 5/16 in, Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.