Zoro Homepage

H Block Support, 10.88"Lx5"W Base, 8"H

  • Mfr # 2400700700

  • Zoro # G908415187


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Base Material
Rubber
For Use On
Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems
Support Material Finish
Galvanized
Overall Height
8 in
Overall Length
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400700700
Zoro #
G908415187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
10.88 in
Strut Channel Width
13/16 in
Base Size
10.88 in L x 5 in W
Height Adjustability
Fixed Height

Details

Item
H Block Support
Base Material
Rubber
For Use On
Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems
Support Material Finish
Galvanized
Support Material
Steel
Pipe Support Type
Elevated Block System
Load Capacity
1,000 lb
Series
Figure HCE
Resistance Properties
UV Resistant

Description

H Block Support, Base Material Rubber, Base Size 10.88 in L x 5 in W, Load Capacity 1,000 lb, Overall Height 8 in, Overall Length 10.88 in, Pipe Support Type Elevated Block System, Support Material Steel, Support Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.