
H Block Support, 12"Lx12"W Base, 5.63"H
Mfr # 2400714620
Zoro # G008415193
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Standards
ANSI 2535.1-1998, ASTM D1171, ASTM D575
Resistance Properties
Ozone Resistant, UV Resistant
Base Material
Rubber
Load Capacity
2,100 lb
Support Material Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400714620
Zoro #
G008415193
UPC #
-
Country of Origin
United States
Dimensions
Height Adjustability
Fixed Height
Base Size
12 in L x 12 in W
Overall Length
12 in
Overall Height
5.63 in
Details
Item
H Block Support
Standards
ANSI 2535.1-1998, ASTM D1171, ASTM D575
Resistance Properties
Ozone Resistant, UV Resistant
Base Material
Rubber
Load Capacity
2,100 lb
Support Material Finish
Galvanized
Series
Figure HBMGAS
Support Material
Steel
Pipe Support Type
Support Block with Strut Channel
For Use On
Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems
Description
H Block Support, Base Material Rubber, Base Size 12 in L x 12 in W, Load Capacity 2,100 lb, Overall Height 5.63 in, Overall Length 12 in, Pipe Support Type Support Block with Strut Channel, Support Material Steel, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.