Shop ANVIL
See all product information
Create Account
H Block Support, 12"Lx12"W Base, 4"H
- Mfr # 2400714610
- Zoro # G208415184
product price:Â
$
64.19
/ea
Key Features
Standards
ANSI 2535.1-1998, ASTM D1171, ASTM D575
Overall Height
4 in
For Use On
Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems
Pipe Support Type
Support Block
Base Size
12 in L x 12 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2400714610
- Zoro #
- G208415184
- UPC #
- -
- Country of Origin
- United States
- Item
- H Block Support
- Standards
- ANSI 2535.1-1998, ASTM D1171, ASTM D575
- For Use On
- Adjustable/Fixed Duct Support Systems, Pipe Hanger Support Systems
- Pipe Support Type
- Support Block
- Base Material
- Rubber
- Series
- Figure HBMGA
- Load Capacity
- 2,100 lb
- Resistance Properties
- Ozone Resistant, UV Resistant
Dimensions
- Overall Height
- 4 in
- Base Size
- 12 in L x 12 in W
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
H Block Support, Base Material Rubber, Base Size 12 in L x 12 in W, Load Capacity 2,100 lb, Overall Height 4 in, Overall Length 12 in, Pipe Support Type Support Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.