FIG 3108 Strut Nut with Spring, 1/2 in Thread, Carbon Steel
- Mfr # S3108 EG
- Zoro # G421833024
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Thread Size
1/2 in
Material
Carbon Steel
Finish
Electro-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3108 EG
- Zoro #
- G421833024
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Finish
- Electro-Galvanized
Dimensions
- Thread Size
- 1/2 in
Description
PHD strut nut series: FIG 3108, 1/2 in thread, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.