Hardware, 8700153409 1.25 x 10 in. Galvanized Nipple

  • Mfr # 229641
  • Zoro # G103710841
product price: 
$
41.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
229641
Zoro #
G103710841
UPC #
690291047480
Country of Origin
United States

Description

Features
  • Nipple for joining two pipes or extending pipe length
  • Male National Pipe Taper (NPT) threads on both ends for connecting female threaded pipes and fittings
  • Made from steel for greater rust resistance than iron
  • NPT threads for creating tighter seals than straight threads
  • Galvanized finish
  • Size - 1.25 x 10 in.
  • Dimension - 10 x 1.5 x 1.5 in.
  • Item Weight - 1.78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews