Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Black

  • Mfr # 0500212659

  • Zoro # G7573362


product price:  $42.75
/ea

Key Features

Thread Length
1 in
Material
Steel
Finish
Black
Eye Outside Diameter
7/2 in
Overall Height
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500212659
Zoro #
G7573362
UPC #
69029114199
Country of Origin
United States

Dimensions

Thread Size
1"
Thread Length
1 in
Eye Outside Diameter
7/2 in
Overall Height
4-3/8 in
Eye inside Diameter
2 in

Details

Item
Eye Nut
Material
Steel
Finish
Black
System of Measurement
Inch
Standards
ASTM A668 or A1030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.