International 8700131306 2 x .75 in. Cast Iron Pipe Fitting Galvanized Hex Bushing

  • Mfr # 421027
  • Zoro # G303711624
product price: 
$
32.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
421027
Zoro #
G303711624
UPC #
690291038334
Country of Origin
United States

Description

Features
  • Cast Iron Pipe Fitting Galvanized Hex Bushing
  • Hex bushing for connecting two pipes of different sizes
  • Male National Pipe Taper (NPT) threads on the outside and female NPT threads on the inside for creating tighter seals than straight threads
  • Made from cast iron for compressive strength and resistance to wear
  • Hexagonal head for increased leverage and use with a wrench during installation and disassembly
  • Galvanized finish for corrosion resistance in water, air, and steam applications
  • Size - 2 x 0.75 in.
  • Dimension - 2.1 x 2.1 x 1.3 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews