International 8700136255 .13 x 3 in. Black Pipe Nipple

  • Mfr # 419788
  • Zoro # G504000329
product price: 
$
42.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
419788
Zoro #
G504000329
UPC #
690291040948
Country of Origin
United States

Description

Features
  • Black Pipe Nipple.
  • Size - 1/8 x 3 in.
  • Dimension - 3.1 x 0.2 x 0.2 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews