International 8700142105 1.25 x 2 in. Black Pipe Nipple

  • Mfr # 178996
  • Zoro # G203772756
product price: 
$
23.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
178996
Zoro #
G203772756
UPC #
690291042140
Country of Origin
United States

Description

Features
  • Black Pipe Nipple.
  • Size - 1-1/4 x 2 in.
  • Dimension - 0.1 x 0.11 x 0.12 in.
  • Item weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews