
Lock Nut, 3/8", Galvanized
Mfr # 8700162459
Zoro # G3251636
product price: $7.95
/eaKey Features
Finish
Galvanized
System of Measurement
Inch
Locknut Series
NE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8700162459
Zoro #
G3251636
UPC #
690291039119
Country of Origin
United States
Dimensions
Thread Size
3/8"
Details
Item
Lock Nut
Finish
Galvanized
System of Measurement
Inch
Locknut Series
NE
Description
Anvil International offers the broadest line of Malleable Iron Fitting in galvanized finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).
- • Application - water and oil
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.