Shop ANVIL

Cross Cross, 4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310071600

  • Zoro # G0438706


product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310071600
Zoro #
G0438706
UPC #
690291363894
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Pipe Size
4"
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Cross
Standards
UL: FM Approved: ASME B16.3
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Color
Black
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side D Type
Threaded
Fitting Side A Type
Threaded
Fitting Side D Gender
Female
Fitting Side B Type
Threaded
Application
Air, Gases, Oils
Side 4 Thread Type
NPT
Finish/Coating
Black
Side A Thread Type
NPT
Gravity Flow
Pressure
Material Grade
A197
Side 3 Thread Type
NPT
Manufacture Location
Made in USA
Side B Thread Type
NPT

Description

Cross,Body Material Malleable Iron,Class 150,Pipe Size 4 In. x 4 In. x 4 In. x 4 In.,Connection Type FNPT x FNPT x FNPT x FNPT,Max. Pressure 300 psi@150 Degrees F,Saturated Steam Pressure 150 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.3

Restrictions

Ratings & reviews