Shop ANVIL

Flange Floor Flange, 1" Pipe, Flanged x FNPT, Malleable Iron, Class 150

  • Mfr # 0310105408

  • Zoro # G2591933


product price: 
$
20.35
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310105408
Zoro #
G2591933
UPC #
690291354366
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Outside Dia.
4"
Pipe Size - Pipe Fitting
1 in
Overall Length
4 in
Flange Outside Diameter
4 in
Nominal Pipe Size
1 in
Wire Rope Length
4 in
Length
4 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Floor Flange
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
Not For Pressure Service
Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Flanged x FNPT
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Number of Holes
4
Specific Pipe Fitting Shape
Flange
Max. Pressure
Not For Pressure Service
Temp. Range
Not For Pressure Service
Application
Air, Fuels, Non-Potable Water, Gases
Number of Bolt Holes
4
Maximum Operating Pressure
Not For Pressure Service
Pipe Connection Type
Threaded
Pipe Connection Gender
Female
Finish/Coating
Plain
Material Grade
A197
Connection Surface
Raised
Manufacture Location
Made in USA
Color
Black

Description

Flange, Raised, 1 in Nominal Pipe Size, Flanged x FNPT, 4 in Flange Outside Diameter, 4 in Overall Length, Malleable Iron, Plain, A197, Class Class 150, For Pipe Schedule Not Applicable, Not For Pressure Service Maximum Operating Pressure, Not For Pressure Service, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.