Shop ANVIL

Hex Bushing Hex Bushing, 3/4" x 3/8" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0318905643
  • Zoro # G2958803

product price: 
$
2.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 3/8"
Class
Class 300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0318905643
Zoro #
G2958803
UPC #
690291347405
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4 in x 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi @ 350 Degrees F
Basic Pipe Fitting Shape
Bushing
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Hex Bushing
Fitting Side B Type
Threaded
Includes Seal
No
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Made in USA
Wire Color
Black

Description

Straight, Steel, Class Class 300, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, 3/8 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.