Shop ANVIL

Hex Bushing Hex Bushing, 3" x 3/4" Pipe, FNPT x MNPT, Malleable Iron, Class 125

  • Mfr # 0318908449

  • Zoro # G2545252


product price: 
$
29.55
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3" x 3/4"
Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0318908449
Zoro #
G2545252
UPC #
690291036057
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 3/4"
Pipe Size - Pipe Fitting
3 in x 3/4 in
Hex Size
3-5/16"
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
3" x 3/4"
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 125
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Shape
Bushing
Max. Pressure
300 psi@150 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Fitting Side B Type
Threaded
Includes Seal
No
Color
Black
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female
Manufacture Location
Made in USA
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 3/4 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.