Shop ANVIL

Hex Bushing Hex Bushing, 4" x 2-1/2" Pipe, FNPT x MNPT, Malleable Iron, Class 125

  • Mfr # 0318908845

  • Zoro # G2914161


product price: 
$
52.19
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 2-1/2"
Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0318908845
Zoro #
G2914161
UPC #
690291036156
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 2-1/2"
Hex Size
4-5/8"
Pipe Size - Pipe Fitting
4 in x 2 1/2 in
Pipe Size
4" x 2-1/2"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 125
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi @ 350 Degrees F
Fitting Schedule/Class
Class 150
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
175 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Color
Black
Fitting Side A Gender
Male
Manufacture Location
Made in USA
Side A Thread Type
NPT
Side B Thread Type
NPT

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 2 1/2 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews