Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughneck Gasket, Grade E, 2-1/2 In.

  • Mfr # 0390077527

  • Zoro # G3930599


product price: $47.19
/ea

Key Features

Material
EPDM
Size
2-1/2"
Inside Dia.
2 9/16 in
Metal Detectable
No
Thickness
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390077527
Zoro #
G3930599
UPC #
690291110122
Country of Origin
United States

Dimensions

Size
2-1/2"
Inside Dia.
2 9/16 in
Thickness
1.63 in
Outside Diameter
2 1/2 in
For Coupling Size
2 1/2 in

Details

Item
Cam and Groove Gasket
Material
EPDM
Metal Detectable
No
Standards
ASTM D2000, NSF Certified
Color
Black
Gasket Type
Roughneck
Package Type
Packet
Gasket Material
EPDM
Color Code Stripe
1 Green
Gaskets per Package
1
X-Ray Detectable
No

Description

Cam and Groove Gasket, EPDM, For Coupling Size 2 1/2 in, Black, Outside Diameter 2 1/2 in, Inside Dia. 2 9/16 in, Roughneck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.