Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughneck Gasket, Grade E, 3 In.

  • Mfr # 0390077535

  • Zoro # G3930580


product price: $50.89
/ea

Key Features

For Coupling Size
3 in
Color
Black
Gasket Type
Roughneck
Metal Detectable
No
Thickness
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390077535
Zoro #
G3930580
UPC #
690291110139
Country of Origin
United States

Dimensions

For Coupling Size
3 in
Thickness
1.63 in
Size
3"
Inside Dia.
3 3/16 in
Outside Diameter
3 in

Details

Color
Black
Gasket Type
Roughneck
Metal Detectable
No
Color Code Stripe
1 Green
Item
Cam and Groove Gasket
Standards
ASTM D2000, NSF Certified
Material
EPDM
X-Ray Detectable
No
Gaskets per Package
1
Gasket Material
EPDM
Package Type
Packet

Description

Cam and Groove Gasket, EPDM, For Coupling Size 3 in, Black, Outside Diameter 3 in, Inside Dia. 3 3/16 in, Roughneck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.