Zoro Homepage

Round U-Bolt, 1/2", 4-9/16 in W, Galvanized Carbon Steel

  • Mfr # 0500320106

  • Zoro # G7576345


product price: $10.39
/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"
Inside Width/Diameter
4-9/16 in
For Pipe Size
4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500320106
Zoro #
G7576345
UPC #
069029114488
Country of Origin
United States

Dimensions

Thread Size
1/2"
Inside Width/Diameter
4-9/16 in
For Pipe Size
4 in
Thread Length
3 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.