
Round U-Bolt, 1/2", 6-3/4 in W, Black Carbon Steel
Mfr # 0500014626
Zoro # G7576388
product price: $7.59
/eaKey Features
System of Measurement
Inch
Thread Size
1/2"
Inside Width/Diameter
6-3/4 in
For Pipe Size
6 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500014626
Zoro #
G7576388
UPC #
69029113551
Country of Origin
United States
Dimensions
Thread Size
1/2"
Inside Width/Diameter
6-3/4 in
For Pipe Size
6 in
Thread Length
2-1/4 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.