Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round U-Bolt, 1/4", 15/16 in W, Black Carbon Steel

  • Mfr # 0500017017

  • Zoro # G7574455


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

System of Measurement
Inch
Thread Size
1/4"
Inside Width/Diameter
15/16 in
For Pipe Size
1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500017017
Zoro #
G7574455
UPC #
69029113614
Country of Origin
United States

Dimensions

Thread Size
1/4"
Inside Width/Diameter
15/16 in
For Pipe Size
1/2 in
Thread Length
2-1/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.