
Round U-Bolt, 3/4", 10-7/8 in W, Black Carbon Steel
Mfr # 0500017140
Zoro # G7575322
product price: $34.99
/eaKey Features
System of Measurement
Inch
Thread Size
3/4"
Inside Width/Diameter
10-7/8 in
For Pipe Size
10 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500017140
Zoro #
G7575322
UPC #
069029113627
Country of Origin
United States
Dimensions
Thread Size
3/4"
Inside Width/Diameter
10-7/8 in
For Pipe Size
10 in
Thread Length
4 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.