Zoro Homepage

Round U-Bolt, 3/8", 1-11/16 in W, Galvanized Carbon Steel

  • Mfr # 0500320049

  • Zoro # G7573676


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

System of Measurement
Inch
Thread Size
3/8"
Inside Width/Diameter
1-11/16 in
For Pipe Size
1-1/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500320049
Zoro #
G7573676
UPC #
69029114482
Country of Origin
United States

Dimensions

Thread Size
3/8"
Inside Width/Diameter
1-11/16 in
For Pipe Size
1-1/4 in
Thread Length
2-1/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.