
Round U-Bolt, 3/8", 4-9/16 in W, Black Carbon Steel
Mfr # 0500014600
Zoro # G7574096
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
System of Measurement
Inch
Thread Size
3/8"
Inside Width/Diameter
4-9/16 in
For Pipe Size
4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500014600
Zoro #
G7574096
UPC #
69029113549
Country of Origin
United States
Dimensions
Thread Size
3/8"
Inside Width/Diameter
4-9/16 in
For Pipe Size
4 in
Thread Length
2 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.