
Round U-Bolt, 7/8", 14-1/8 in W, Black Carbon Steel
Mfr # 0500017165
Zoro # G7574428
product price: $76.29
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
7/8"
Inside Width/Diameter
14-1/8 in
For Pipe Size
14 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500017165
Zoro #
G7574428
UPC #
69029113629
Country of Origin
United States
Dimensions
Thread Size
7/8"
Inside Width/Diameter
14-1/8 in
For Pipe Size
14 in
Thread Length
4-1/4 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.