Threaded Rod Hanger, Malleable Iron Zinc Plated
Mfr # 0500303003
Zoro # G3243642
product price: $7.32
/eaKey Features
Nominal/Conduit Pipe
3/8"
Material
Malleable Iron
Finish
Zinc Plated
Standards
Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/ MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 in , 1/2 in , and3/4 in) and FM Approved (Sizes 3/8 in).
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500303003
Zoro #
G3243642
UPC #
690291144080
Country of Origin
United States
Dimensions
Length (In.)
1 3/4 in
Rod Size
3/8"
Clamp Height
2.38 in
For Threaded Rod Size
3/8 in
Clamp Length
2.25 in
Throat Depth
3/4 in
Details
Item
Threaded Rod Hanger
Nominal/Conduit Pipe
3/8"
Material
Malleable Iron
Finish
Zinc Plated
Standards
Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/ MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 in , 1/2 in , and3/4 in) and FM Approved (Sizes 3/8 in).
Metal Detectable
Yes
Max. Load (Lb.)
400
Includes
Set Screw And Locknut
Type
C-Clamp
Sub-Category
Clamps
Description/Special Features
For Attachment to W and M Beams
Load Capacity
400 lb
Installation Torque
60 in-lb
Beam Clamp Type
C-Clamp
Beam Mount Location
Bottom
Includes Locknut
Yes
For Beam Shape/Type
H-Beam
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2.25 in, Clamp Material Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 400 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 23, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.