Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Steel Plain

  • Mfr # 0500104203

  • Zoro # G1361543


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
7/8"
Material
Steel
Finish
Plain
Metal Detectable
Yes
Standards
Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/ MSS SP-58 (Type 28 without links; Type 29 with links).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500104203
Zoro #
G1361543
UPC #
690291822452
Country of Origin
China

Dimensions

Beam Width
4 to 7 in
Rod Size
7/8"
For Threaded Rod Size
3/8 in
For Minimum Beam Width
4 in
For Maximum Beam Width
7 in
Compatible Rod Size
3/8 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
7/8"
Material
Steel
Finish
Plain
Metal Detectable
Yes
Standards
Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/ MSS SP-58 (Type 28 without links; Type 29 with links).
Max. Load (Lb.)
4,480
Sub-Category
Clamps
Description/Special Features
For Suspension Of Heavy Loads From Beams With Flange Widths To 15 in And Flange Thickness To 1.031 in.
Load Capacity
4,480 lb
Beam Mount Location
Bottom Center
Beam Clamp Type
Universal Clamp
For Beam Shape/Type
H-Beam
Includes Locknut
Yes
Features
Tight Non-Slip Fit to the Beam
Includes Threaded Rod
Yes
For Suspending
Tie Rod
Industry Standards
ANSI/MSS SP-69, Type 28, A-A-1192A, Type 28, MSS SP-58, Type 28, WW-H-171-E, Type 30, WW-H-171-E, Type 31

Description

Beam Clamp, Beam Clamp Type Universal Clamp, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in, Includes Threaded Rod Yes, Standards ANSI/MSS SP-69, Type 28, A-A-1192A, Type 28, MSS SP-58, Type 28, WW-H-171-E, Type 30, WW-H-171-E, Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.