Conduit Fitting Union, Malleable Iron, Black

  • Mfr # 8700163051

  • Zoro # G1768338


product price: $15.89
/ea

Key Features

Conduit Fitting Type
Union
Material
Malleable Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8700163051
Zoro #
G1768338
UPC #
690291033292
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Union
Material
Malleable Iron
Color
Black

Description

Anvil International offers the broadest line of Malleable Iron Fitting in black finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150/300 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).


  • • Application - gas, water and oil
  • • High tensile strength
  • • Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.