Zoro Homepage

Welded Bracket, Heavy, Length 12 In

  • Mfr # 0500088000

  • Zoro # G0971214


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Max. Load (Lb.)
3,000 lb
Type
Heavy
Width
4 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500088000
Zoro #
G0971214
UPC #
690291314735
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in
Length
12 in

Details

Material
Carbon Steel
Item
Welded Bracket
Max. Load (Lb.)
3,000 lb
Type
Heavy
Finish
Plain
Standards
A-A-1192 (Type 32), MSS-SP-69 (Type 32), WW-H-171-E (Type 33)

Description

Welded Bracket, Heavy, Material of Construction Carbon Steel, Finish Black, Max Load 3000 Lb, Length 12 In, Width 4 In, Height 18 In, StAndards A-A-1192 (Type 32), WW-H-171-E (Type 33), And MSS-SP-69 (Type 32).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.